Menu Search
DOTTIE #M229

High-Speed, 135 Degree Split Point Steel, Black and Gold

SKU # 78100229850
Drill Bit Type: High-Speed, 135 Degree Split Point
Bits - Total: 29
Bits - Fractional: (29) 1/16 to 1/2 in.
Material Finish: Steel, Black and Gold
Container: Metal Index Case

High Speed Drill Bit Kits and Storage Cases: Drill Bit Type - High-Speed, 135 Degree Split Point; Bits - Total - 29; Bits - Fractional - (29) 1/16" to 1/2"; Material Finish - Steel, Black and Gold; Container - Metal Index Case