Menu Search
DOTTIE #HS5

Drill Bit, High Speed; Steel; 135-deg. Split Point; 5/64 in.

SKU # 78100229305
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - fractional: 5/64 in.
Package Quantity: 12 Pack, Bulk
Length Overall: 2 in.
Shank Type: Round, Straight
Type: High Speed Steel Bit
Tip Type: 135° Split Point
Material Specification: High Speed Steel
Material Finish: Black and Gold