Menu Search
DOTTIE #HS7

Drill Bit, High Speed; Steel; 135-deg. Split Point; 7/64 in.

SKU # 78100229307
View more versions of this product
Size - fractional: 7/64 in.
Package Quantity: 12 Pack, Bulk
Length Overall: 2-5/8 in.
Shank Type: Round, Straight
Type: High Speed Steel Bit
Tip Type: 135° Split Point
Material Specification: High Speed Steel
Material Finish: Black and Gold