Menu Search
DOTTIE #HS6

Drill Bit, High Speed; Steel; 135-deg. Split Point; 3/32 in.

SKU # 78100229306
View more versions of this product
Package Quantity: 12 Pack, Bulk
Size - fractional: 3/32 in.
Length Overall: 2-1/4 in.
Shank Type: Round, Straight
Type: High Speed Steel Bit
Tip Type: 135° Split Point
Material Specification: High Speed Steel
Material Finish: Black and Gold