Menu Search
DOTTIE #HS10

Drill Bit, High Speed; Steel; 135-deg. Split Point; 5/32 in.

SKU # 78100229310
View more versions of this product
Size - fractional: 5/32 in.
Package Quantity: 12 Pack, Bulk
Length Overall: 3-1/8 in.
Shank Type: Round, Straight
Type: High Speed Steel Bit
Tip Type: 135° Split Point
Material Specification: High Speed Steel
Material Finish: Black and Gold