Menu Search
DOTTIE #HS18

Drill Bit, High Speed; Steel; 135-deg. Split Point; 9/32 in.

SKU # 78100229318
View more versions of this product
Size - fractional: 9/32 in.
Package Quantity: 12 Pack, Bulk
Length Overall: 4-1/4 in.
Shank Type: 3-Flatted
Type: High Speed Steel Bit
Tip Type: 135° Split Point
Material Specification: High Speed Steel
Material Finish: Black and Gold