Menu Search
DOTTIE #HS23

Drill Bit, High Speed; Steel; 135-deg. Split Point; 23/64 in.

SKU # 78100229323
View more versions of this product
Size - fractional: 23/64 in.
Package Quantity: 12 Pack, Bulk
Length Overall: 4-7/8 in.
Shank Type: 3-Flatted
Type: High Speed Steel Bit
Tip Type: 135° Split Point
Material Specification: High Speed Steel
Material Finish: Black and Gold