Menu Search
DOTTIE #HS24

High Speed Steel Bit 0.3750" 118-deg Point Tip

SKU # 78100229324
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Fractional: 3/8"
Size - Decimal: 0.3750"
Classification: Jobbers Length
Length Overall: 5 in.
Shank Type: Round, Straight
Material Specification: M2 Grade Steel
Package Quantity: 6

Additional Info: Application: Steel, Steel Forging, Cast Iron