Menu Search

DOTTIE #HS30

High Speed Steel Bit 0.4688 in. 135-deg Split Point Tip

SKU: 78100229330
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: High Speed Steel Bit
Tip Type: 135-deg Split Point
Size - Fractional: 15/32 in.
Size - Decimal: 0.4688 in.
Classification: Jobbers Length
Length Overall: 5-3/4 in.
Shank Type: Flatted 3-Sides, 3/16 in.
Material Specification: M2 Grade Steel
Material Finish: Black and Gold
Package Quantity: 6
Additional Info: Application: Heavy-duty, Steel, Steel Forging, Cast Iron