Menu Search
KLEIN TOOLS #53101

High Speed Drill Bit, 5/64 in., 2 in. OAL, 118-deg Point, Round, Straight Shank, Black Oxide

SKU # 09264453101
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed Drill Bit
Tip Type: 118-deg Point
Size - Fractional: 5/64 in.
Length Overall: 2 in.

High Speed Drill Bits - Multi-use: Type - High Speed Drill Bit; Tip Type - 118-deg Point; Size - Fractional - 5/64 in.; Size - Decimal - 0.0781 in.; Length Overall - 2 in.