Menu Search
KLEIN TOOLS #53107

High Speed Steel Bit 0.1719" 118-deg Point Tip

SKU # 09264453107
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Fractional: 11/64"
Size - Decimal: 0.1719"
Classification: Jobbers Length
Length Overall: 3-1/4 in.
Shank Type: Round, Straight
Material Finish: Black Oxide
Package Quantity: 1