Menu Search
KLEIN TOOLS #53120

High Speed Steel Bit 0.3750" 118-deg Point Tip

SKU # 09264453120
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Fractional: 3/8 in.
Classification: Jobber Length
Length Overall: 5 in.
Shank Type: Round, Straight
Material Finish: Black Oxide
Package Quantity: 1