Menu Search
MILWAUKEE #48-89-2307

Thunderbolt Drill Bit 0.1563 in. 135-deg Split Point Tip

SKU # 04524218822
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 5/32 in.
Size - Decimal: 0.1563 in.
Length Overall: 3-1/8 in.
Shank Type: Round
Material Finish: Cobalt
Package Quantity: 1

Additional Info: Flute Length: 2 in., Application: Abrasive Alloy, Hardened Steel, Stainless Steel