Menu Search
MILWAUKEE #48-89-2718

Thunderbolt Drill Bit 0.1875 in. 135-deg Split Point Tip

SKU # 04524216686
Type: Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 3/16 in.
Classification: Jobber Length
Length Overall: 3-1/2 in.
Shank Type: Round
Material Finish: Black Oxide
Package Quantity: 1

Additional Info: Flute Length: 2-5/16 in., Application: Metal, Wood, Plastic