Menu Search
MILWAUKEE #48-89-2726

Thunderbolt Drill Bit 0.3125 in. 135-deg Split Point Tip

SKU # 04524216696
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 5/16 in.
Classification: Jobber Length
Length Overall: 4-1/2 in.
Shank Type: Flatted 3-Sides
Material Finish: Black Oxide
Package Quantity: 1

Additional Info: Flute Length: 3-3/16 in., Application: Metal, Wood, Plastic