Menu Search
MILWAUKEE #48-89-2737

Thunderbolt Drill Bit 0.4844 in. 135-deg Split Point Tip

SKU # 04524216710
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 31/64 in.
Size - Decimal: 0.4844 in.
Classification: Jobbers Length
Length Overall: 5-7/8 in.
Shank Type: Flatted, Reduced 3-Sides, 3/8 in.
Material Finish: Black Oxide
Package Quantity: 1

Additional Info: Flute Length: 4-3/8 in., Application: Metal, Wood, Plastic