Menu Search
MILWAUKEE #48-89-2738

Thunderbolt Drill Bit 0.5000 in. 135-deg Split Point Tip

SKU # 04524216711
Type: Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 1/2 in.
Classification: Jobber Length
Length Overall: 6 in.
Shank Type: Flatted, Reduced 3-Sides, 3/8 in.
Material Finish: Black Oxide
Package Quantity: 1

Additional Info: Flute Length: 4-1/2 in., Application: Metal, Wood, Plastic