or
High Speed Drill Bits - Multi-use: Type - High Speed Steel Bit; Tip Type - 118-deg Point; Size - Fractional - 1/2 in.; Size - Decimal - 0.500 in.; Classification - Jobbers Length; Length Overall - 48 in.; Shank Type - 3/16 in.