Menu Search
EATON BUSSMANN SERIES #FWH-600A

Fuse, Semiconductor Cylindrical; Fast Acting; 600A

SKU # 05171215022 Manufacturer Series: North American Style FWH
View more versions of this product
Amps: 600A
Voltage: 500V DC
Interrupting Rating: 200kA IR DC
Length Overall: 4.34 in. (110.2mm)
Diameter: 2 in. (50.8mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage: 500V AC
Interrupting Rating: 200kA IR AC