Menu Search
EATON BUSSMANN SERIES #FWP-200A

Fuse, Semiconductor Cylindrical; Fast Acting; 200A

SKU # 05171215039 Manufacturer Series: North American Style FWP
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage: 700V AC / 700V DC
Amps: 200A
Interrupting Rating: 200kA IR AC / 50kA IR DC
Length Overall: 5.09 in. (129mm)
Diameter: 1.5 in. (38.1mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in