Menu Search
MERSEN #A15QS200-4

Amp-Trap® Fuse; Fast Acting, Current Limiting; 150Vac/Vdc; Non-Indicating; 200A

SKU # 78200128783 Manufacturer Series: Form 101 A15QS
RoHS Compliant
View more versions of this product
Amps: 200A
Mounting: Blades, Bolt-in
Length Overall: 2.66 in. (67.6mm)
Diameter: 1 in. (25.4mm)
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting, Current Limiting
Voltage: 150V AC / 150V DC
Interrupting Rating: 100kA IR AC / 50kA IR DC
Indicators: Non-Indicating