Menu Search
MERSEN #A30QS200-4

Amp-Trap® Fuse; Fast Acting, Current Limiting; 300Vac/Vdc; Non-Indicating; 200A

SKU # 78200128080 Manufacturer Series: Form 101 A30QS
RoHS Compliant
View more versions of this product
Amps: 200A
Mounting: Blades, Bolt-in
Length Overall: 3.13 in. (79.5mm)
Diameter: 1.22 in. (31mm)
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting, Current Limiting
Voltage: 300V AC / 300V DC
Interrupting Rating: 200kA IR AC / 100kA IR DC
Indicators: Non-Indicating