Menu Search
MERSEN #A15QS20-2

Amp-Trap® Fuse; Fast Acting, Current Limiting; 150Vac/Vdc; Non-Indicating; 20A

SKU # 78200145780 Manufacturer Series: Form 101 A15QS
RoHS Compliant
View more versions of this product
Amps: 20A
Mounting: Ferrule, Midget
Length Overall: 1.5 in. (38.1mm)
Diameter: 0.41 in. (10.3mm)
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting, Current Limiting
Voltage: 150V AC / 150V DC
Interrupting Rating: 100kA IR AC / 50kA IR DC
Indicators: Non-Indicating