Menu Search
MERSEN #A100P400-4

Amp-Trap® Fuse; Fast Acting, Current Limiting; 1000Vac/750Vdc; Non-Indicating; 400A

SKU # 78200194846 Manufacturer Series: Form 101 A100P
RoHS Compliant
View more versions of this product
Amps: 400A
Mounting: Blades, Bolt-in
Length Overall: 5.72 in. (145mm)
Diameter: 2 in. (50.8mm)
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting, Current Limiting
Voltage: 1000V AC / 750V DC
Interrupting Rating: 100kA IR AC / 100kA IR DC
Indicators: Non-Indicating