Menu Search
MERSEN #A30QS600-4

Amp-Trap® Fuse; Fast Acting, Current Limiting; 300Vac/Vdc; Non-Indicating; 600A

SKU # 78200128089 Manufacturer Series: Form 101 A30QS
RoHS Compliant
View more versions of this product
Amps: 600A
Mounting: Blades, Bolt-in
Length Overall: 3.84 in. (97.5mm)
Diameter: 1.5 in. (38.1mm)
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting, Current Limiting
Voltage: 300V AC / 300V DC
Interrupting Rating: 200kA IR AC / 100kA IR DC
Indicators: Non-Indicating