Menu Search
MERSEN #A15QS150-4

Amp-Trap® Fuse, Semiconductor Cylindrical; Fast Acting; 150A

SKU # 78200128777 Manufacturer Series: Form 101 A15QS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 150A
Length Overall: 2.66 in. (67.6mm)
Diameter: 1.13 in. (28.7mm)
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 150VAC
Voltage DC: 150VDC
Interrupting Rating AC: 100kA IR AC
Interrupting Rating DC: 100kA IR DC
Indicators: Non-Indicating
Mounting: Blades, Bolt-in