You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
MERSEN #A50P60-4

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; Very Fast Acting; 60A

SKU # 78200194600 Manufacturer Series: Form 101 A50P
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 60A
Length Overall: 3.19 in. (81mm)
Diameter: 0.81 in. (20.6mm)
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Very Fast Acting
Voltage AC: 500VAC
Voltage DC: 450VDC
Interrupting Rating AC: 100kA IR AC
Interrupting Rating DC: 79kA IR DC
Indicators: Non-Indicating
Mounting: Blades, Bolt-in