Menu Search
MERSEN #A50P500-4

Amp-Trap® Fuse, Semiconductor Cylindrical; Very Fast Acting; 600A

SKU # 78200194620 Manufacturer Series: Form 101 A50P
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 600A
Length Overall: 4.47 in. (114mm)
Diameter: 2 in. (50.8mm)
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Very Fast Acting
Voltage AC: 500VAC
Voltage DC: 450VDC
Interrupting Rating AC: 100kA IR AC
Interrupting Rating DC: 79kA IR DC
Indicators: Non-Indicating
Mounting: Blades, Bolt-in