Menu Search
MERSEN #A70P400-4

Amp-Trap® Fuse; Very Fast Acting, Current Limiting; 700Vac/650Vdc; Non-Indicating; 400A

SKU # 78200194734 Manufacturer Series: Form 101 A70P
RoHS Compliant
View more versions of this product
Amps: 400A
Mounting: Blades, Bolt-in
Length Overall: 5.09 in. (129mm)
Diameter: 2 in. (50.8mm)
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Very Fast Acting, Current Limiting
Voltage: 700V AC / 650V DC
Interrupting Rating: 100kA IR AC / 100kA IR DC
Indicators: Non-Indicating