Menu Search
MERSEN #A70P800-4

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; Very Fast Acting; 800A

SKU # 78200194743 Manufacturer Series: Form 101 A70P
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 800A
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Voltage DC: 650VDC
Interrupting Rating DC: 100kA IR DC
Length Overall: 6.81 in. (173mm)
Diameter: 2.88 in. (73.2mm)
Indicators: Non-Indicating
Characteristics: Very Fast Acting
Voltage AC: 700VAC
Interrupting Rating AC: 100kA IR AC
Mounting: Blades, Bolt-in