Menu Search
Electrical and Power Distribution Fuses High Speed Fuses Amp-TrapĀ® Fuse; Very Fast Acting, Current Limiting; 500Vac/450Vdc; Non-Indicating

MERSEN

Amp-TrapĀ® Fuse; Very Fast Acting, Current Limiting; 500Vac/450Vdc; Non-Indicating

(38 Product Options) Manufacturer Series: Form 101 A50P
  • Fuse Type/Class: Semiconductor Cylindrical Fuse
  • Characteristics: Very Fast Acting, Current Limiting
  • Voltage: 500V AC / 450V DC
  • Interrupting Rating: 100kA IR AC / 79kA IR DC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Very Fast Acting, Current Limiting
Voltage: 500V AC / 450V DC
Interrupting Rating: 100kA IR AC / 79kA IR DC
Indicators: Non-Indicating