Menu Search
High Speed Fuses Fuse, Semiconductor Round Body; 500VAC; 500VDC; 1000A
MERSEN #A50QS1000-4

Amp-TrapĀ® Fuse, Semiconductor Round Body; 500VAC; 500VDC; 1000A

SKU # 78200114233 Manufacturer Series: Form 101 A50QS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Fuse Type/​Class: Semiconductor Round Body
Voltage AC: 500VAC
Voltage DC: 500VDC
Amps: 1000A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 87kA IR DC
Length Overall: 6.97 in. (177mm)
Diameter: 2.88 in. (76.2mm)
Indicators: Non-Indicating
Mounting: Blade, Bolt-In