(0)

MERSEN #A30QS800-4

Semiconductor Fuse, 800A, 300VAC, 300VDC, 200kA IR AC

SKU: 78200128091
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Downloads
Specifications
Fuse Type/Class: Semiconductor Round Body
Characteristics: Fast Acting, Current Limiting
Voltage AC: 300VAC
Voltage DC: 300VDC
Amps: 800A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 3.30 in. (80.0 mm)
Diameter: 1.22 in. (31.0 mm)
Indicators: Non-Indicating
Mounting: Blade, Bolt-In
Manufacturer Series: Amp-Trap A30QS
Description
Fuse; Semiconductor; Fast Acting, Current Limiting; 800A; 300VAC; 300VDC; 200kA Interrupting Rating AC; 100kA Interrupting Rating DC; 3.30 in. Length x 1.22 in. Width; Blade, Bolt-In Mounting