Menu Search
High Speed Fuses Fuse, Semiconductor Square Body; Fast Acting; 690VAC; 350A
MSP #Z300057

Fuse, Semiconductor Square Body; Fast Acting; 690VAC; 350A

SKU # 60534032281
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Fuse Type/​Class: Semiconductor Square Body Fuse
Characteristics: Extremely Fast Acting
Voltage AC: 690VAC
Amps: 350A
Interrupting Rating AC: 200kA IR AC
Length Overall: 1.57 in. (40mm)
Diameter: 1.87 in. (47.6mm) sq.
Indicators: Trip Indicator
Mounting: Tapped, One Hole

Mersen 690/700V PSC square body fuses provide maximum flexibility in equipment design and ultimate protection for today's power conversion equipment. These square body fuses are available in four different body sizes, each size having more than seven worl

Additional Info: Body Size: 30mm, Watts Loss: 57W, Indicator Can Operate Field Mounted Microswitch