Menu Search
High Speed Fuses Fuse, Semiconductor Square Body; Ultra-Fast Acting; 690V; 1400A
MSP #6.9URD33TTF1400

Fuse, Semiconductor Square Body; Ultra-Fast Acting; 690V; 1400A

SKU # 60534032329 Manufacturer Series: PSC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Fuse Type/​Class: Semiconductor Square Body European Style, aR Class
Characteristics: Ultra-Fast Acting
Voltage AC: 690V
Amps: 1400A
Interrupting Rating AC: 110kA IR AC
Length Overall: 2.93 in. (74.5mm)
Diameter: 2.93 in. (74.5mm) sq.
Indicators: Indicating