Menu Search
MERSEN #Q330041

Fuse, Semiconductor Square Body; Ultra-Fast Acting; 690V; 250A

SKU # 60534036113 Manufacturer Series: 6, 9 URB
RoHS Compliant
Fuse Type/​Class: Semiconductor Square Body German Style, aR Class
Characteristics: Ultra Fast Acting
Voltage: 690V AC
Amps: 250A
Interrupting Rating: 120kA IR AC
Length Overall: 3.94 in. (100mm)
Diameter: 1.89 in. (48mm) sq.
Indicators: Non-Indicating
Mounting: Blades
  • Full range protection
  • Extremely high interrupting rating
  • Improved safety and protection
  • Allows selective coordination
  • Model complying with DIN 43620
  • German standard without blown fuse indicator
  • Watt loss: 45W