Menu Search
MERSEN #W300399

Fuse, Semiconductor Square Body; Ultra-Fast Acting; 690V; 500A

SKU # 60534032783 Manufacturer Series: PSC
RoHS Compliant
Fuse Type/​Class: Semiconductor Square Body European Style, aR Class
Characteristics: Ultra Fast Acting
Voltage: 690V AC
Amps: 500A
Interrupting Rating: 170kA IR AC
Length Overall: 1.57 in. (40mm)
Diameter: 1.57 in. (40mm) sq.
Indicators: Indicating