You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #HP125PCLG

Hole Plug, Polycarbonate, 1.25 in., Light Gray

SKU # 62398010164 Manufacturer Series: HPN4PC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hole Plug
Material: Polycarbonate
Size: 1.25 in.
Finish: Light Gray