Menu Search

GREENLEE #645-011

Kwik Hole Cutter Arbor Cobalt Steel, 1/4 in. 3/8

SKU: 78331005752
Manufacturer Series: Change
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Hole Cutter Arbor
Chuck Size: 3/8 in.
Shank Type: Round w/3-Flats
Min. Saw Dia.- in: 5/8
Max. Saw Dia.- in: 2-1/4 in.
Pilot Drill: Cobalt Steel, 1/4 in.
Description
Hole Saw Arbors: Type - Hole Cutter Arbor; Chuck Size - 3/8; Shank Type - Round w/3-Flats; Min. Saw Dia.- in - 5/8; Max. Saw Dia.- in - 2-1/4; Pilot Drill - Cobalt Steel, 1/4"; Manufacturer Series - Kwik Change