Menu Search
GREENLEE #37156

Hole Saw Arbor High Speed Steel, 1/2 in.

SKU # 78331037156
Type: Hole Saw Arbor
Chuck Size: 1/2
Shank Type: Round w/3-Flats
Saw Diameter: 1-1/4 to 6 in.
Pilot Drill: High Speed Steel, 1/4 in.