Menu Search
GREENLEE #02801

Hole Saw Arbor High Speed Steel 1/2

SKU # 78331002801
Type: Hole Saw Arbor
Chuck Size: 1/2
Shank Type: Hex
Saw Diameter: 9/16 to 6 in.
Pilot Drill: High Speed Steel

Additional Info: 7/16 in. Shank