Hole Saw Arbor High Speed Steel, 1/4 in. 1/2

SKU: 78331038505
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Hole Saw Arbor
Chuck Size: 1/2
Shank Type: Hex
Min. Saw Dia.- in: 9/16
Max. Saw Dia.- in: 1-3/16
Pilot Drill: High Speed Steel, 1/4 in.
Hole Saw Arbors: Type - Hole Saw Arbor; Chuck Size - 1/2; Shank Type - Hex; Min. Saw Dia.- in - 9/16; Max. Saw Dia.- in - 1-3/16; Pilot Drill - High Speed Steel, 1/4"; Additional Information - Point Of Purchase Pack
Additional Info: Point Of Purchase Pack