Menu Search
GREENLEE #38504

Hole Saw Arbor High Speed Steel, 1/4 in. 3/8

SKU # 78331038504
Type: Hole Saw Arbor
Chuck Size: 3/8 in.
Shank Type: Hex
Saw Diameter: 1-1/4 to 2 in.
Pilot Drill: High Speed Steel, 1/4 in.

Additional Info: Point of Purchase Pkg