Menu Search

KLEIN TOOLS #31905

Hole Saw Arbor with Adapter, 1/8 in.

SKU: 09264431905
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Hole Saw Arbor
Pilot Drill: 1/8 in.
Description
Hole Saw Arbors: Type - Hole Saw Arbor; Pilot Drill - 1/8 in.; Additional Information - Hole Diameter: 3/8 in., Overall Length: 4.5 in., Width: 0.5 in., Height: 0.5 in.
Additional Info: Hole Diameter: 3/8 in., Overall Length: 4.5 in., Width: 0.5 in., Height: 0.5 in.