Menu Search
MILWAUKEE #49-56-7055

Hole Saw Arbor, Push Pins High Speed Steel, 1/2 in.

SKU # 04524220020
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hole Saw Arbor, Push Pins
Chuck Size: 1/2
Shank Type: Hex
Saw Diameter: 1-1/4 to 6 in.
Pilot Drill: High Speed Steel, 1/4 in.

Hole Saw Arbors: Type - Hole Saw Arbor, Push Pins; Chuck Size - 1/2; Shank Type - Hex; Min. Saw Dia.- in - 1-1/4; Max. Saw Dia.- in - 6; Pilot Drill - High Speed Steel, 1/4"