Menu Search
GREENLEE #830

Electrician's Hole Saw Kit 6 Size Bi-Metal, Variable Pitch

SKU # 78331019192
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Electrician's Hole Saw
Cutter Construction: Bi-Metal, Variable Pitch
Number of Sizes: 6
Hole Size: 7/8 to 2-1/2 in.
Conduit/​Pipe Size: 1/2 to 2 in.
Case: Plastic

Hole Saw Kits: Kit Type - Electrician's Hole Saw; Cutter Construction - Bi-Metal, Variable Pitch; Number of Sizes - 6; Min. Hole - in - 7/8; Max. Hole - in - 2-1/2; Conduit/Pipe Min - in - 1/2; Conduit/Pipe Max - in - 2; Case - Plastic