The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
GREENLEE #635

Hole Cutter Kit 3 Size Carbide Tipped

SKU # 78331003599
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Hole Cutter
Cutter Construction: Carbide Tipped
Number of Sizes: 3
Hole Size: 7/8 to 1-3/8 in.
Conduit/​Pipe Size: 1/2 to 1 in.
Case: Plastic

Hole Saw Kits: Kit Type - Hole Cutter; Cutter Construction - Carbide Tipped; Number of Sizes - 3; Min. Hole - in - 7/8; Max. Hole - in - 1-3/8; Conduit/Pipe Min - in - 1/2; Conduit/Pipe Max - in - 1; Case - Plastic