Menu Search
GREENLEE #660

Hole Cutter Kit 6 Size Carbide Tipped

SKU # 78331005766
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Hole Cutter
Cutter Construction: Carbide Tipped
Number of Sizes: 6
Hole Size: 5/8 to 3 in.
Conduit/​Pipe Size: 1/2 to 2-1/2 in.
Case: Plastic

Hole Saw Kits: Kit Type - Hole Cutter; Cutter Construction - Carbide Tipped; Number of Sizes - 6; Min. Hole - in - 5/8; Max. Hole - in - 3; Conduit/Pipe Min - in - 1/2; Conduit/Pipe Max - in - 2-1/2; Case - Plastic