Menu Search
GREENLEE #930

Hole Cutter Kit 6 Size High Speed Steel

SKU # 78331010214
Kit Type: Hole Cutter
Cutter Construction: High Speed Steel
Number of Sizes: 6
Hole Size: 7/8 to 2-1/2 in.
Conduit/​Pipe Size: 1/2 to 2 in.
Case: Plastic

Hole Saw Kits: Kit Type - Hole Cutter; Cutter Construction - High Speed Steel; Number of Sizes - 6; Min. Hole - in - 7/8; Max. Hole - in - 2-1/2; Conduit/Pipe Min - in - 1/2; Conduit/Pipe Max - in - 2; Case - Plastic