Menu Search
IDEAL #36-314

Electrician's Hole Cutter Kit 6 Size Carbide Tipped

SKU # 78325067069 Manufacturer Series: TKO
Kit Type: Electrician's Hole Cutter
Cutter Construction: Carbide Tipped
Number of Sizes: 6
Hole Size: 7/8 to 2-1/2 in.
Conduit/​Pipe Size: 1/2 to 2 in.
Case: Plastic

Hole Saw Kits: Kit Type - Electrician's Hole Cutter; Cutter Construction - Carbide Tipped; Number of Sizes - 6; Min. Hole - in - 7/8; Max. Hole - in - 2-1/2; Conduit/Pipe Min - in - 1/2; Conduit/Pipe Max - in - 2; Case - Plastic; Additional Information - Includes: (2) SmoothStart Pilot Drills #36-312; Manufacturer Series - TKO

Additional Info: Includes: (2) SmoothStart Pilot Drills #36-312